Welcome to Würth Chile For trade customers only

Venta por mayor

Compra a crédito

Sigue en vivo tus pedidos

Precios personalizados

Backpack

BACKPACK-READY-PES-GERY-33X18X40CM

Art.-no. 0WGE300820

EAN 4065746643665

Prices for customers after login
Backpack

Art.-no. 0WGE300820

Prices for customers after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

  • 500D PVC tarpaulin, rigid and water-resistant

  • Two way zipper for bag pocket, convenient to open and close

  • Ergonomic shoulder strap design, length is adjustable

  • Big space to hold your ipad, laptop, wallet, cosmetic, umbrella, phone and other items
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Gross weight

270 g

Width

18 cm

Length

33 cm

Height

40 cm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information